Abbotsford
sat13par30snled403k120v

SATCO LIGHTING S9416 13W 120V 3000K PAR30SN Medium Base Dimmable LED Lamp - 40° Beam Spread, Warm White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S9416
Documents Documents

Description

13W PAR30 Short Neck LED; 3000K; 40 deg. beam spread; Medium base; 120V

Specifications

Type PAR Lumens 1000 lm
Color Temperature Warm White UPC 045923094163

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok