Abbotsford
sat13par30snled60d27k120

SATCO LIGHTING S9420 13W 120V 2700K 1000LM PAR30SN Wide Flood Medium Base Dimmable LED Lamp, Warm White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S9420

Description

13 watt PAR30 Short Neck LED; 2700K; 60' beam spread; Medium base; 120 volts.PRODUCT FEATURES:- Solid State LED lighting - Reflector replacement lamp - Long life - IP65 - Wet location rated - Approved for enclosed fixtures - For Indoor and Outdoor use - ABS Lens - Dimmable

Specifications

Brand Name Satco Products Item Name LED Lamp
Type PAR Designation 13PAR30/SN/LED/60/2700K/120V
Bulb Shape PAR30SN Bulb Base E26 Medium Screw
Power (Wattage) 13 W Lumens 1000 lm
Color Temperature 2700 K Average Life 25000 hr
Color Rendering Index (CRI) 80 Beam Angle 60°
Voltage Rating 120 V Bulb Color/Finish Clear/Silver
Dimmable Yes Diameter 3-3/4 in
UPC 045923094200

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok