sat60par30lhalxennfl2pk1

SATCO LIGHTING S2269 60W 120V 3000K PAR30 Narrow Flood Dimmable Halogen Lamp (2/Pack), Clear

Availablefor Backorder
Price $12.65 / EA Eco fees: $0.05
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S2269

Description

60 watt; Halogen; PAR30; Clear; 1500 Average rated Hours; 1090 Lumens; Medium base; 120 volts; 2-Pack.PRODUCT FEATURES:• Energy Saving Halogen• Bright, Crisp light• Indoor / Outdoor• Uniform light output

Specifications

Brand Name Satco Products Item Name PAR30 Reflector LED Bulb
Type Halogen Designation 60PAR30L/HAL/XEN/NFL/120V 2PK
Bulb Shape PAR30 Bulb Base Medium
Power (Wattage) 60 W Lumens 1090 lm
Color Temperature 3000 K Average Life 1500 hr
Color Rendering Index (CRI) 99 Beam Angle 34°
Voltage Rating 120 V Bulb Color/Finish Clear
Dimmable Yes Diameter 4.5 in
Standards RoHS Compliant UPC 045923022692

Packages

8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok