SATCO LIGHTING S12215 8.9W 120V 4000K PAR30L Medium Base Dimmable LED Lamp, Cool White
Description
8.9W PAR30L LED; 4000K; 40 deg. beam spread; Medium base; 120V
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Type | PAR | Lumens | 700 lm |
Color Temperature | Cool White | Average Life | 11000 hr |
Beam Angle | 40 DEG | Voltage Rating | 120 V |
Material | Plastic | Dimmable | Yes |
Diameter | 3.75 IN | UPC | 045923122156 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |