Abbotsford
sat89par30sled830fl120v

SATCO LIGHTING S12212 8.9W 120V 3000K PAR30S Medium Base Dimmable LED Lamp, Soft White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S12212

Description

8.9W PAR30S LED; 3000K; 40 deg. beam spread; Medium base; 120V

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Waterproof
Bulb Shape PAR30SN Bulb Base Medium
Power (Wattage) 8.9 W Lumens 700 lm
Color Temperature 3000 K Average Life 11000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Beam Angle 40° Voltage Rating 120 V
Frequency Rating 60 Hz Material Plastic
Bulb Color/Finish Clear Dimmable Yes
Diameter 3-3/4 in Maximum Overall Length 3.34 in
UPC 045923122125

Packages

1 - UNIT - 1 6 - UNIT - (6)
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok