Abbotsford
sat89par30sled840fl120v

SATCO LIGHTING S12213 8.9W 120V 4000K PAR30S Medium Base Dimmable LED Lamp, Cool White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S12213

Description

8.9W PAR30S LED; 4000K; 40 deg. beam spread; Medium base; 120V

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name PAR30 Reflector LED Bulb Type PAR
Bulb Shape PAR30SN Bulb Base Medium
Power (Wattage) 8.9 W Lumens 700 lm
Color Temperature 4000 K Average Life 11000 hr
Light Color Cool White Color Rendering Index (CRI) 80
Beam Angle 40° Voltage Rating 120 V
Frequency Rating 60 Hz Material Plastic
Bulb Color/Finish Cool White Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 75 W
Diameter 3-3/4 in Maximum Overall Length 3.34 in
Standards cULus Wet UPC 045923122132

Packages

1 - UNIT - 1 6 - UNIT - (6) SKID - SKID - 960
This website uses cookies to ensure you get the best experience on our website. Read more
Ok