sats29434

LAMP LED PAR30 LN 13W50K 1000LM 40D DIM

Availablefor Backorder
Price $10.94 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29434

Specifications

Brand Name NUVO Lighting Item Name PAR30 Reflector LED Lamp
Type Dimmable, Flood Designation 12.5PAR30/LN/LED/40'/950/120V
Bulb Shape PAR30LN Bulb Base E26 Medium
Power (Wattage) 12.5 W Lumens 1000 lm
Color Temperature 5000 K Average Life 25000 hr
Light Color Natural Light Color Rendering Index (CRI) 90
Beam Angle 40° Voltage Rating 120 V
Frequency Rating 60 Hz Material Thermoplastic
Bulb Color/Finish Silver/Clear Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 75 W
Diameter 3.74 in Maximum Overall Length 4.57 in
Environmental Conditions Wet Location Rated Standards cULus Wet, Energy Star Certified, FCC Compliant, RoHS Compliant
Application For Enclosed Fixture and Wet Locations UPC 045923294341

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok