sats29430

LAMP LED PAR30 LN 13W 4027K 1000LM DIM S29430

In Stock
Price $10.94 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29430

Specifications

Brand Name Satco Products Item Name PAR30 Reflector LED Bulb
Designation 12.5PAR30/LN/LED/40'/927/120V Bulb Shape PAR30LN
Bulb Base E26 Medium Screw Power (Wattage) 13 W
Lumens 1000 lm Color Temperature 2700 K
Average Life 25000 hr Light Color Warm White
Color Rendering Index (CRI) 90 Beam Angle 40°
Voltage Rating 120 V Frequency Rating 60 Hz
Material Thermoplastic Bulb Color/Finish Silver, Clear
Dimmable Yes Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 75 W Standards cULus Wet, California T24 Compliant, Lawful for Sale in Nevada, ESID-2367149, Energy Star, RoHS Compliant, FCC Compliant
UPC 045923294303

Packages

1 - UNIT - (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok