Abbotsford
sats29431

SATCO LIGHTING S29431 12.5W 120V 3000K PAR30LN Dimmable LED Lamp

Price $11.16 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29431

Description

Satco's LED 12.5-watt, PAR30LN lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of warm white light.

Specifications

Brand Name NUVO Lighting Item Name PAR30 Reflector LED Lamp
Type Dimmable, Flood Designation 12.5PAR30/LN/LED/40'/930/120V
Bulb Shape PAR30LN Bulb Base E26 Medium
Power (Wattage) 12.5 W Lumens 1000 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 90
Beam Angle 40° Voltage Rating 120 V
Frequency Rating 60 Hz Material Thermoplastic
Bulb Color/Finish Silver/Clear Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 75 W
Diameter 3.74 in Maximum Overall Length 4.57 in
Environmental Conditions Wet Location Rated Standards cULus Wet, Energy Star Certified, FCC Compliant, RoHS Compliant
Application For Enclosed Fixture and Wet Locations UPC 045923294310

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok