PHILIPS LIGHTING 529701 10W 120V 2700K 800LM PAR30L Medium Base Dimmable LED Single Optic Lamp, Warm White
Description
Philips PAR30 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.PRODUCT FEATURES:- 25,000-hour rated average life*- Virtually UV/IR free in the beam- Contains no mercury- Ideal for general and accent lighting in retail,hospitality and office spaces.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Lamp |
Type | Dimmable, Long Neck | Bulb Base Group | Single Contact Medium Screw |
Bulb Overall Shape | Sealed Beam | Designation | 10PAR30L/LED/827/F25/DIM/ULW/120V 6/1FB |
Bulb Shape | PAR38L | Bulb Base | E26 Medium Screw |
Power (Wattage) | 10 W | Lumens | 800 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 25° | Center Beam Candle Power | 3300 cd |
Voltage Rating | 120 V | Amperage Rating | 86 mA |
Frequency Rating | 50/60 Hz | Bulb Color/Finish | Clear |
Dimmable | Yes | Temperature Rating | 67 °C |
Incandescent Equivalent Wattage | 75 W | Diameter | 3-3/4 in |
Height | 4-1/2 in | Application | For Accent Lighting |
UPC | 046677529703 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |