SIGNIFY 529735 10W 120V 2700K 800LM PAR30 Medium Base LED Single Optic Lamp, Warm White
Description
Philips PAR30 LED Single Optic Lamps provide superior lighting aestheticsand optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Lamp |
Type | Dimmable, Long Neck | Bulb Base Group | Single Contact Medium Screw |
Bulb Overall Shape | Sealed Beam | Designation | 10PAR30L/LED/827/F40/DIM/ULW/120V 6/1FB |
Bulb Shape | PAR38L | Bulb Base | E26 Medium Screw |
Power (Wattage) | 10 W | Lumens | 800 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Center Beam Candle Power | 1600 cd |
Voltage Rating | 120 V | Amperage Rating | 86 mA |
Frequency Rating | 50/60 Hz | Material | Glass |
Dimmable | Yes | Temperature Rating | 67 °C |
Incandescent Equivalent Wattage | 75 W | Diameter | 3-3/4 in |
Height | 4-1/2 in | Maximum Overall Length | 118 mm |
Application | For Accent Lighting | UPC | 046677529734 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |