Abbotsford
phi10par30lled830f25dim

SIGNIFY 529719 10W 120V 3000K 850LM PAR30 Dimmable LED Lamp

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:529719

Description

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

Specifications

Brand Name Philips Lighting Item Name PAR30 Reflector LED Bulb
Designation 10PAR30L/LED/830/F25/DIM/ULW/120V Bulb Shape PAR30
Lumens 850 lm Color Temperature 3000 K
Average Life 25000 hr Light Color White
Color Rendering Index (CRI) 80 Beam Angle 25 degrees
Voltage Rating 120 V Amperage Rating 86 mA
Frequency Rating 50/60 Hz Bulb Color/Finish White
Dimmable Yes Incandescent Equivalent Wattage 75 W
UPC 046677529710

Packages

1 - UNIT - 1 6 - UNIT - (6) 768 - UNIT - 768
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok