SIGNIFY CANADA 529750 10W 120V 4000K PAR30 E26 Base LED Spot, Cool White
Description
Lamp, Voltage Rating: 120V, Wattage: 10W, Shape: E39, Base: Single Contact Mogul Screw, Color Temperature3380K, Color Rendering Index (CRI)70, Average Life50000HR, FinishClear, Lumens850LM, Frequency50 to 60Hz, Non Dimmable, CertificationsDLC Standard
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Lamp |
Type | Dimmable, Long Neck | Bulb Base Group | Single Contact Medium Screw |
Bulb Overall Shape | Sealed Beam | Designation | 10PAR30L/LED/840/F40/DIM/ULW/120V 6/1FB |
Bulb Shape | PAR38L | Bulb Base | E26 Medium Screw |
Power (Wattage) | 10 W | Lumens | 800 lm |
Color Temperature | 4000 K | Average Life | 25000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Center Beam Candle Power | 1600 cd |
Voltage Rating | 120 V | Amperage Rating | 86 mA |
Frequency Rating | 50/60 Hz | Material | Glass |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | 67 °C | Incandescent Equivalent Wattage | 75 W |
Diameter | 3-3/4 in | Height | 4-1/2 in |
Maximum Overall Length | 118 mm | Application | For Accent Lighting |
UPC | 046677529758 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |