SIGNIFY CANADA 529792 10W 120V 2700K E26 PAR30S LED Spot, Warm White
Description
Lamp, Application: Airport-Industry-Landmark-Office-Retail, Voltage Rating: 120V, Wattage: 10W, Shape: G13, Base: Tube, double-ended, Color Temperature5000K, ColorDaylight, Color Rendering Index (CRI)82, Average Life70000HR, Lumens800LM, Frequency50 to 60Hz, Dimmable, CertificationsEU REACH restrictions compliant
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector LED Lamp |
Type | Dimmable, Short Neck | Bulb Base Group | Single Contact Medium Screw |
Bulb Overall Shape | Sealed Beam | Designation | 10PAR30S/LED/827/F40/DIM/ULW/120V 6/1FB |
Bulb Shape | PAR30S | Bulb Base | E26 Medium Screw |
Power (Wattage) | 10 W | Lumens | 800 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Center Beam Candle Power | 1600 cd |
Voltage Rating | 120 V | Amperage Rating | 86 mA |
Frequency Rating | 50/60 Hz | Material | Glass |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | 70 °C | Incandescent Equivalent Wattage | 75 W |
Diameter | 3.6 in | Height | 3.4 in |
Maximum Overall Length | 93 mm | Standards | Energy Star Certified |
Application | For Accent Lighting | UPC | 046677529796 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |