Abbotsford
phi125par30lf352700dimso

PHILIPS LIGHTING 454694 12.5W Philips Single Optic Dimmable PAR30L LED Lamp, 35 Degree, 2700 Kelvin

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:454694

Description

Philips single optic dimmable LED lamp. White lamp. With AirFlux technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.

Specifications

Brand Name Philips Lighting Item Name PAR30 Reflector Bulb
Type LED Bulb Overall Shape Reflector
Designation 12.5PAR30L/F35 2700 DIM SO Bulb Shape PAR30L
Bulb Base E26 Medium Power (Wattage) 12.5 W
Lumens 850 lm Color Temperature 2700 K
Average Life 50000 hr Light Color 827 Very Warm White
Color Rendering Index (CRI) 80 Beam Angle 35°
Center Beam Candle Power 2400 cd Voltage Rating 120 V
Bulb Color/Finish Frosted Dimmable Yes
Diameter 91.44 mm Maximum Overall Length 116.84 mm
UPC 046677454692

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok