Abbotsford
phi12par30lambf40840dim

PHILIPS LIGHTING 467860 12W 120V 4000K 850LM PAR30 Dimmable LED Single Optic Lamp, Cool White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:467860

Description

Philips PAR30 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.

Specifications

Brand Name Philips Lighting Item Name PAR30 Reflector Bulb
Type Wide Flood Bulb Overall Shape Reflector
Designation 12PAR30L/AMB/F40/840/DIM ULW Bulb Shape PAR30L
Bulb Base E26 Medium Power (Wattage) 12 W
Lumens 850 lm Color Temperature 4000 K
Average Life 25000 hr Light Color Cool White
Color Rendering Index (CRI) 80 - 89 Beam Angle 40°
Center Beam Candle Power 1500 cd Voltage Rating 0 - 120 VAC
Amperage Rating 110 mA Dimmable Yes
Diameter 95 mm Maximum Overall Length 115 mm
Application ACCENT & DOWNLIGHTING UPC 046677467869

Packages

1 - UNIT - 1 6 - UNIT = (6) 768 - UNIT = 768
This website uses cookies to ensure you get the best experience on our website. Read more
Ok