PHILIPS LIGHTING 430173 12W 120V Philips PAR30L AirFlux Technology LED Retail Optic Lamp, White
Description
Philips PAR30L LED Retail Optic lamp with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | PAR30L |
Bulb Base | E26 Medium Screw | Power (Wattage) | 12 W |
Lumens | 950 lm | Color Temperature | 4000 K |
Light Color | Neutral White | Color Rendering Index (CRI) | 82 |
Beam Angle | 36° | Center Beam Candle Power | 2700 cd |
Voltage Rating | 120 V | Bulb Color/Finish | White/Frosted |
Dimmable | Yes | Incandescent Equivalent Wattage | 75 W |
Diameter | 92 mm | Maximum Overall Length | 116 mm |
UPC | 046677430177 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |