Abbotsford
phi12par30sf353000dim

PHILIPS LIGHTING 435339 12.5W 120V 3000K 900LM PAR30S Medium Base Dimmable LED Single Optic Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:435339 DNR

Description

Philips LED Single Optic PAR30S Lamps with AirFlux Technology provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design. Single Optic lamps deliver greater visual comfort and increase merchandise “pop”. Sleek, lightweight, finless design. Excellent light output and candle power. Emit virtually no UV/IR light in the beam. Bright white light with uniform beam distribution. Contains no mercury. Single Optic maximizes focus on merchandise with improved visual comfort. Blend seamlessly into existing track luminaries. Will not fade colors, avoids inventory spoilage. Long rated average life reduced maintenance cost. Low energy use and waste better for the environment. For use with track luminaires and accent lighting in retail, hospitality, office and residential spaces.

Specifications

Brand Name Philips Lighting Item Name PAR30 Reflector LED Bulb
Type LED Reflector Bulb Overall Shape Reflector
Designation 20V PAR30S 12W 35D 3000K 900 D AF SO Bulb Shape PAR30S
Bulb Base E26 Medium Power (Wattage) 12 W
Lumens 900 lm Color Temperature 3000 K
Average Life 25000 hr Light Color White
Color Rendering Index (CRI) 80 Beam Angle 25°
Voltage Rating 120 V Bulb Color/Finish Clear
Dimmable Yes Diameter 92 mm
Maximum Overall Length 92.7 mm Application General
UPC 046677435332

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok