tcpled12p30d27kfl

TECHNICAL CONSUMER PRODUCTS LED12P30D27KFL 12W 120V 2700K 800LM Elite Designer Series PAR30 Dimmable LED Lamp, White

Availablefor Backorder
Price $25.66 / EA Eco fees: $0.15
Qty EA
Manufacturer:TCP LIGHTING
Manufacturer #:led12p30d27kfl

Description

TCP’s award winning PARs have just gotten better. With over 500 options, TCP’s series combines traditional beauty with top-notch technology. FEATURES AND BENEFITS: • Energy efficient: Up to 85% less energy than halogen replacements • Smooth, uniform dimming • Long life: 25,000 hours • Smooth outer housing • Excellent color consistency and high color rendering (CRI) • Limitless options for the following applications: • Track lights • Recessed downlights • Display lights • Outdoor fixtures that protect lamps from the elements

Specifications

Brand Name TCP Sub Brand LED PAR Lamps
Lumens 850 lm Color Temperature 2700 K
Average Life 25000 hr Color Rendering Index (CRI) 80
Beam Angle 40 DEG Voltage Rating 120 V
Diameter 3.8 in Standards UL and cUL
Application Commercial UPC 762148245988

Packages

12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok