tcpled12p30d30kfl

TECHNICAL CONSUMER PRODUCTS LED12P30D30KFL 12W 120V 3000K 825LM Elite Designer Series PAR30 Dimmable LED Lamp, White

Availablefor Backorder
Price $25.66 / EA Eco fees: $0.15
Qty EA
Manufacturer:TCP LIGHTING
Manufacturer #:led12p30d30kfl

Description

TCP’s award winning PARs have just gotten better. With over 500 options, TCP’s series combines traditional beauty with top-notch technology. FEATURES AND BENEFITS: • Energy efficient: Up to 85% less energy than halogen replacements • Smooth, uniform dimming • Long life: 25,000 hours • Smooth outer housing • Excellent color consistency and high color rendering (CRI) • Limitless options for the following applications: • Track lights • Recessed downlights • Display lights • Outdoor fixtures that protect lamps from the elements

Specifications

Brand Name TCP Sub Brand LED PAR Lamps
Item Name PAR30 Reflector Bulb Type LED, Flood
Bulb Overall Shape Reflector Designation LED 12W P30 DIM 30KFL
Bulb Shape PAR30L Bulb Base E26 Medium
Power (Wattage) 12 W Lumens 875 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color 830 Warm White Color Rendering Index (CRI) 80
Beam Angle 40° Center Beam Candle Power 2596 cd
Voltage Rating 120 VAC Bulb Color/Finish Frosted
Dimmable Yes Diameter 96.52 mm
Maximum Overall Length 121.92 mm Standards UL and cUL
Application Commercial UPC 762148244516

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok