tcpled14p30d41kfl

TECHNICAL CONSUMER PRODUCTS LED14P30D41KFL 14W 120V 4100K 1150LM Elite Series PAR30 Dimmable LED Lamp, White

In Stock
Price $27.04 / EA Eco fees: $0.15
Qty EA
Manufacturer:TCP LIGHTING
Manufacturer #:led14p30d41kfl

Description

TCP’s award winning PARs have just gotten better. With over 500 options, TCP’s PAR series combines traditional beauty with top-notch technology. FEATURES & BENEFITS: • Energy efficient: up to 85% less energy than halogen replacements • Smooth, uniform dimming • Long life: 25,000 hours • 120W, 90W, 75W, 60W and 50W replacements • NEW smooth outer housing • Excellent color consistency and high color rendering (CRI)

Specifications

Brand Name TCP Sub Brand LED PAR Lamps
Lumens 1,050 lm Color Temperature 4100 K
Average Life 25000 hr Color Rendering Index (CRI) 80
Beam Angle 40 DEG Voltage Rating 120 V
Diameter 3.8 in Standards UL and cUL
Application Commercial UPC 762148245957

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok