Abbotsford
sats29445

SATCO LIGHTING S29445 15W 120V 2700K PAR38 Dimmable LED Lamp

Price $17.86 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29445

Description

Satco's LED 15-watt, PAR38 lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of warm white light.

Specifications

Brand Name Satco Products Item Name PAR38 Reflector LED Lamp
Type PAR Bulb Shape PAR38
Power (Wattage) 15 W Lumens 1200 lm
Color Temperature 2700 K Color Rendering Index (CRI) 90
Beam Angle 40° Material Plastic
Bulb Color/Finish Silver Dimmable Yes
UPC 045923294457

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok