Abbotsford
phi13par38led930f40dim

SIGNIFY 567800 13W 120V 3000K PAR38 Dimmable LED Lamp

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:567800

Description

Everything you value in a Halogen PAR38 with the benefits of LED. Accent your merchandise or space without distraction. Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application. Up to 80% energy saving compared with halogen lamps;Lower maintenance costs;Will not cause fading or damage

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Designation 13PAR38/LED/930/F40/DIM/GULW/T20 6/1FB Bulb Shape PAR38
Bulb Base E26 Medium Screw Power (Wattage) 13 W
Lumens 1200 lm Color Temperature 3000 K
Average Life 25000 hr Light Color White
Color Rendering Index (CRI) 90 Beam Angle 40°
Center Beam Candle Power 2500 cd Voltage Rating 120 V
Frequency Rating 50/60 Hz Material Glass
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating 167 °F Incandescent Equivalent Wattage 120 W
Diameter 4-13/16 in Height 5.393 in
Width 4.921 in Maximum Overall Length 5-1/8 in
Environmental Conditions Wet Location Standards Energy Star Certified, RoHS Compliant
Application For Hotels, Restaurants, Bars, Cafés, Lobbies, Museums, Exhibitions, Retail Shops UPC 046677567804

Packages

6 - UNIT - (6) 384 - SKID - 384
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok