gre97905

GREEN CREATIVE 97905 17W 120V 3000K 1430LM REFINE TITANIUM CRIsp LED Series PAR38 Medium Base Dimmable Lamp (Black Finish), Warm White

In Stock
Price $29.96 / EA Eco fees: $0.15
Qty EA
Manufacturer:GREEN CREATIVE
Manufacturer #:97905

Description

The innovative REFINE optic provides a high candela to lumen ratio, optimizing light usage for directional applications. PRODUCT FEATURES: - Full-face REFINE optic and sleek design - High efficacy 84 LPW in Warm White - Exceptional color rendering CRI 90 - Richer reds and natural skin tones (R9 65, R13 90) - Tight LED binning for consistent CCT across all lamps - Suitable for use in totally enclosed fixtures

Specifications

Brand Name Green Creative Item Name PAR38 Reflector LED Lamp with Remote Control
Type Dimmable Bulb Overall Shape Round/Globe
Bulb Shape PAR38 Bulb Base E26 Medium
Power (Wattage) 17 W Lumens 1430 lm
Color Temperature 3000 K Light Color Warm White
Color Rendering Index (CRI) 90 Beam Angle 40°
Center Beam Candle Power 3200 cd Voltage Rating 0 - 120 VAC
Bulb Color/Finish Clear Dimmable Yes

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok