Abbotsford
iwaledp3815w30k40std

STANDARD PRODUCTS 63980 15W 120V 3000K PAR38 Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63980

Description

Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Choose from many sizes, colour temperatures and beam distributions to create the perfect lighting with consistent lamp to lamp colour. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.

Specifications

Brand Name Standard Products Item Name PAR38 Reflector Bulb
Type PAR & BR Designation LED/P38/15W/30K/40/STD
Bulb Shape PAR38 Bulb Base E26 Medium
Power (Wattage) 15 W Lumens 1115 lm Initial
Color Temperature 3000 K Average Life 40000 hr
Light Color Warm White Color Rendering Index (CRI) 94
Beam Angle 40° Center Beam Candle Power 1815 cd
Voltage Rating 120 V Frequency Rating 60 Hz
Bulb Color/Finish White Dimmable Yes
Temperature Rating -40 to 104 °F Incandescent Equivalent Wattage 100 W
Diameter 120 mm Maximum Overall Length 127 mm
Environmental Conditions Damp Location Rated Standards cULus Listed, RoHS Compliant, FC, Energy Star Certified
Application For Tracks, Recessed Luminaires and Accent Lighting in Residential, Retail, Hospitality and Commercial Applications UPC 069549639805

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok