iwaledp38s215w30k40delum

STANDARD PRODUCTS 64910 15W 120V 3000K 40° Beam Angle E-Lume LED PAR38 Lamp

In Stock
Price $18.51 / EA
Qty EA
Manufacturer:STANDARD
Manufacturer #:64910

Description

E-Lume LED PAR lamps have a similar look to traditional halogens with their aluminum heat sink and glass diffuser. They are wet location rated which allows them to be installed everywhere. With a choice of colour temperatures and beam angles, these lamps are the perfect solution when replacing your traditional lamps. Completely dimmable, they allow you to create any desired ambiance.

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name PAR38 Reflector Bulb Type PAR & BR
Designation LED/P38/S2/15W/30K/40D/ELUME Bulb Shape PAR38
Bulb Base E26 Medium Power (Wattage) 15 W
Lumens 1226 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Warm White
Color Rendering Index (CRI) 82 Beam Angle 40°
Center Beam Candle Power 1550 cd Voltage Rating 120 VAC
Bulb Color/Finish Frosted Dimmable Yes
UPC 069549649101

Packages

15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok