Abbotsford
iwaledpar3817wfl40gryamb

STANDARD PRODUCTS 62894 17W 120V Standard LED Lamp, PAR38, MED BASE E26

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:62894

Description

LED REFLECTORS PAR38 / MED BASE E26 / 120V / DMM

Specifications

Brand Name Standard Products Sub Brand Amber
Item Name PAR38 Reflector LED Lamp Type PAR & BR
Designation LED/PAR38/17W/FL/40/D/STD/GRY/AMB Bulb Shape PAR38
Power (Wattage) 17 W Lumens 1080 lm
Average Life 25000 hr Light Color Amber
Voltage Rating 120 V UPC 069549628946

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok