iwap38165w27k25choice

STANDARD PRODUCTS 66297 16.5W 120V 2700K 1360LM CHOICE Series PAR38 Medium Base Dimmable LED Lamp, White

Availablefor Backorder
Price $17.21 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:66297

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.PRODUCT FEATURES:- Shape: PAR38- Base: E26- Watts(W): 16.5- Volts (VAC): 120- Colour temperature (K)**: 2 700- Life L70 (hrs): 15 000- Initial lumens (lm)*: 1 360- Initial lumens per watt (lm/W): 82- CRI: 93- Beam angle (°): 25- CBCP: 6 067- Power factor: 0.9- Operating temperature range: -20 °C to 40 °C (-4 °F to 104 °F)- Traditional equivalent (W): 100

Specifications

Brand Name Standard Products Item Name LED Lamp
Designation P38/16.5W/27K/25/CHOICE/STD Bulb Shape PAR38
Bulb Base E26 Medium Screw Power (Wattage) 16.5 W
Lumens 1360 lm Color Temperature 2700 K
Average Life 15000 hr Series/Model Choice
Color Rendering Index (CRI) >=90 Beam Angle 25°
Center Beam Candle Power 6067 cd Voltage Rating 120 VAC
Dimmable Yes Incandescent Equivalent Wattage 100 W
Diameter 4-23/32 in Height 5 in
Standards cULus Listed, Energy Star Certified UPC 069549662971

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok