iwap38165w27k40choice

STANDARD PRODUCTS 66298 16.5W 120V 2700K 1398LM CHOICE Series PAR38 Medium Base Dimmable LED Lamp, White

Available for Backorder
Price $18.10 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:66298

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line. PRODUCT FEATURES: - Shape: PAR38 - Base: E26 - Watts(W): 16.5 - Volts (VAC): 120 - Colour temperature (K)**: 2 700 - Life L70 (hrs): 15 000 - Initial lumens (lm)*: 1 398 - Initial lumens per watt (lm/W): 85 - CRI: 93 - Beam angle (°): 40 - CBCP: 2 527 - Power factor: 0.98 - Operating temperature range: -20 °C to 40 °C (-4 °F to 104 °F) - Traditional equivalent (W): 100

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok