Abbotsford
iwap38165w30k40choice

STANDARD PRODUCTS 66300 16.5W 120V 3000K 1355LM CHOICE Series PAR38 Medium Base Dimmable LED Lamp, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66300

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.PRODUCT FEATURES:- Shape: PAR38- Base: E26- Watts(W): 16.5- Volts (VAC): 120- Colour temperature (K)**: 3 000- Life L70 (hrs): 15 000- Initial lumens (lm)*: 1 355- Initial lumens per watt (lm/W): 82- CRI: 95- Beam angle (°): 40- CBCP: 2 527- Power factor: 0.98- Operating temperature range: -20 °C to 40 °C (-4 °F to 104 °F)- Traditional equivalent (W): 100

Specifications

Brand Name Standard Products Item Name PAR38 Reflector LED Lamp
Designation P38/16.5W/30K/40/CHOICE/STD Bulb Shape PAR38
Bulb Base E26 Medium Power (Wattage) 16.5 W
Lumens 1355 lm Color Temperature 3000 K
Average Life 15000 hr DLC N
Color Rendering Index (CRI) 95 Beam Angle 40°
Center Beam Candle Power 2527 cd Voltage Rating 120 V
Bulb Color/Finish White Dimmable Yes
Temperature Rating -20 to 40 °C Diameter 4-3/4 in
Maximum Overall Length 5 in Standards cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard
UPC 069549663008

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok