iwap38165w40k25choice

STANDARD PRODUCTS 66301 16.5W 120V 4000K 1548LM CHOICE Series PAR38 Medium Base Dimmable LED Lamp, White

Availablefor Backorder
Price $17.21 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:66301

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.PRODUCT FEATURES:- Shape: PAR38- Base: E26- Watts(W): 16.5- Volts (VAC): 120- Colour temperature (K)**: 4 000- Life L70 (hrs): 15 000- Initial lumens (lm)*: 1 548- Initial lumens per watt (lm/W): 94- CRI: 94- Beam angle (°): 25- CBCP: 6 067- Power factor: 0.9- Operating temperature range: -20 °C to 40 °C (-4 °F to 104 °F)- Traditional equivalent (W): 100

Specifications

Brand Name Standard Products Item Name PAR38 Reflector LED Lamp
Designation P38/16.5W/40K/25/CHOICE/STD Bulb Shape PAR38
Bulb Base E26 Medium Power (Wattage) 16.5 W
Lumens 1548 lm Color Temperature 4000 K
Average Life 15000 hr Color Rendering Index (CRI) 94
Beam Angle 25° Center Beam Candle Power 6067 cd
Voltage Rating 120 V Bulb Color/Finish White
Dimmable Yes Temperature Rating -20 to 40 °C
Diameter 4-3/4 in Maximum Overall Length 5 in
Standards cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard UPC 069549663015

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok