Abbotsford
sat13par38led840fl120v

SATCO LIGHTING S22217 11.5W 120V 4000K PAR38 Dimmable LED Lamp

Price $11.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S22217
Documents Documents

Description

Satco's 11.5-watt PAR38 LED is an energy efficient lighting solution for residential and commercial applications. This versatile lamp is designed for use in both track and recessed fixtures. This dimmable bulb can be used both indoors and outdoors and delivers 15,000 hours of cool white light.

Specifications

Brand Name NUVO Lighting Item Name LED Bulb
Type PAR Designation 11.5PAR38/LED/940/FL/120V
Bulb Shape PAR38 Power (Wattage) 11.5 W
Lumens 1000 lm Color Temperature 4000 K
Average Life 15000 hr Light Color Cool White
Beam Angle 40° Voltage Rating 120 V
Amperage Rating 0.156 A Material Plastic
Bulb Color/Finish Clear/White Dimmable Yes
Temperature Rating -20 °C Incandescent Equivalent Wattage 90 W
Environmental Conditions Wet Location Rated Application For Indoor/Outdoor, Residential and Commercial
UPC 045923210501

Packages

1 - UNIT - 1 2 - UNIT - 2 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok