sat13par38led830fl120v

LAMP LED PAR38 13W ECONOFL 3K 1000LM DIM S12216

In Stock
Price $10.88 / EA
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA INC
Manufacturer #:s12216

Description

13W PAR38 LED; 3000K; 40 deg. beam spread; Medium base; 120V

Specifications

Brand Name Satco Products Sub Brand Satco
Type Lamps Lumens 1000 lm
Color Temperature 3000 K Average Life 11000 hr
Beam Angle 40 DEG Voltage Rating 120 V
Dimmable Yes Diameter 4.75 IN
UPC 045923122163

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok