sat15par38led4027k90cri

SATCO LIGHTING S9488 15W 120V 2700K PAR38 Medium Base Dimmable LED Lamp, Warm White

In Stock
Price $23.68 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:s9488

Description

15 watt; PAR38 LED; 2700K; 40' beam spread; Medium base; 120 volts. FEATURES: • California T24 JA8-2016-E Qualified • Reflector replacement lamp • IP65 - Wet location rated • For Indoor and Outdoor use • Dimmable

Specifications

Brand Name Satco Products Item Name PAR38 Reflector LED Bulb
Type Dimmable Designation 15PAR38/LED/40'/2700K/90CRI
Bulb Shape PAR38 Bulb Base E26 Medium
Power (Wattage) 15 W Lumens 1000 lm
Color Temperature 2700 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 90
Beam Angle 40° Voltage Rating 120 VAC
Bulb Color/Finish Silver Dimmable Yes
Diameter 4-3/4 in Maximum Overall Length 5.19 in
UPC 045923094880

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok