sat15par38led40d5k120vd

SATCO LIGHTING S9449 15W 120V 5000K PAR38 Medium Base Dimmable LED Lamp - 40° Beam Spread, Natural Light

In Stock
Price $17.83 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:s9449

Description

15 watt PAR38 LED; 5000K; 40' beam spread; Medium base; 120 volts. FEATURES: • Solid State LED lighting • Reflector replacement lamp • Long life • IP65 - Wet location rated • Approved for enclosed fixtures • For Indoor and Outdoor use • ABS Lens • Dimmable

Specifications

Brand Name Satco Products Item Name PAR38 Reflector LED Bulb
Type Dimmable Designation 15PAR38/LED/40'/5000K/120V/D
Bulb Shape PAR38 Bulb Base E26 Medium
Power (Wattage) 15 W Lumens 1200 lm
Color Temperature 5000 K Average Life 25000 hr
Light Color Clear Color Rendering Index (CRI) 80
Beam Angle 40° Voltage Rating 120 VAC
Bulb Color/Finish Silver Dimmable Yes
Diameter 4-3/4 in Maximum Overall Length 5.19 in
UPC 045923094491

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok