sat80par38halxennsp120v

SATCO LIGHTING S2258 80W 120V 3050K PAR38 Narrow Spot Dimmable Halogen Lamp, Neutral White

Availablefor Backorder
Price $9.52 / EA Eco fees: $0.05
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:s2258

Description

80 watt; Halogen; PAR38; Clear; 1500 Average rated Hours; 1600 Lumens; Medium Skirted base; 120 volts. PRODUCT FEATURES: • Energy Saving Halogen • Bright, Crisp light • Indoor / Outdoor • Uniform light output

Specifications

Brand Name Satco Products Item Name PAR38 Reflector LED Lamp
Type Halogen Designation 80PAR38/HAL/XEN/NSP/120V
Bulb Shape PAR38 Bulb Base Medium Skirted
Power (Wattage) 80 W Lumens 1600 lm
Color Temperature 3050 K Average Life 1500 hr
Color Rendering Index (CRI) 99 Beam Angle
Voltage Rating 120 V Bulb Color/Finish Clear
Dimmable Yes Diameter 5.31 in
Standards RoHS Compliant UPC 045923022586

Packages

15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok