Abbotsford
sats11258

SATCO LIGHTING S11258 15W 120V Starfish WiFi Smart PAR38 LED Light Bulb

Price $24.60 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11258
Documents Documents

Description

15 Watt - PAR38 LED Lamp - RGB and Tunable White - Starfish IOT - 120 Volts - 1200 Lumens

Specifications

Brand Name Satco Products Item Name PAR38 LED Lamp
Type PAR Designation 15PAR38/LED/RGB/TW/SF
Bulb Shape PAR38 Bulb Base E26 Medium
Power (Wattage) 15 W Lumens 1200 lm
Color Temperature 2700 K (Warm White)/5000 K (Cool White) Average Life 25000 hr
Light Color RGB, Tunable White Color Rendering Index (CRI) 80
Beam Angle 40° Voltage Rating 120 V
Frequency Rating 60 Hz Material Plastic
Bulb Color/Finish White Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 90 W
Diameter 4.72 in Maximum Overall Length 5 in
Standards cULus Listed, Enclosed Fixture Rated, Energy Star Certified, FCC Approved, RoHS Compliant, Wet Location Rated UPC 045923112584

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok