sats29446

LAMP LED PAR38 15W 3K1200LM 40D 120V DIM S294

In Stock
Price $13.83 / EA
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29446

Description

15 W PAR38 120 V E26 Medium screw base silver finish 3000k warm white 1200 lms 25000 hours flood 40° beam angle dimming solid state LED reflector lamp, outdoor, RoHS compliant, FCC compliant, UL or ETL listed, safety listing: cULus wet location rated, 90 W incandescent reflector equivalent, CEC status: California T24 compliant, enclosed rated, IP Rating: IP65.

Specifications

Brand Name NUVO Lighting Item Name PR38 Reflector LED Lamp
Type Dimmable Designation 15PAR38/LED/40'/930/120V
Bulb Shape PAR38 Bulb Base E26 Medium
Power (Wattage) 15 W Lumens 1200 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 90
Beam Angle 40° Voltage Rating 120 V
Frequency Rating 60 Hz Material Thermoplastic
Bulb Color/Finish Silver/Clear Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 90 W
Diameter 4.72 in Maximum Overall Length 5 in
Environmental Conditions Wet Location Rated Standards cULus Wet, Energy Star Certified, FCC Compliant, RoHS Compliant
Application For Enclosed Fixture and Wet Locations UPC 045923294464

Packages

1 - UNIT - (1) 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok