sats29448

LAMP LED PAR38 15W4K 940 120V DIM S29448

In Stock
Price $13.83 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29448

Specifications

Brand Name NUVO Lighting Item Name PR38 Reflector LED Lamp
Type Dimmable Designation 15PAR38/LED/40'/940/120V
Bulb Shape PAR38 Bulb Base E26 Medium
Power (Wattage) 15 W Lumens 1200 lm
Color Temperature 4000 K Average Life 25000 hr
Light Color Cool White Color Rendering Index (CRI) 90
Beam Angle 40° Voltage Rating 120 V
Frequency Rating 60 Hz Material Thermoplastic
Bulb Color/Finish Silver/Clear Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 90 W
Diameter 4.72 in Maximum Overall Length 5 in
Environmental Conditions Wet Location Rated Standards cULus Wet, Energy Star Certified, FCC Compliant, RoHS Compliant
Application For Enclosed Fixture and Wet Locations UPC 045923294488

Packages

1 - UNIT - (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok