Abbotsford
sats29441

SATCO LIGHTING S29441 15W 120V 3000K PAR38 Dimmable LED Lamp

Price $14.69 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29441

Description

Satco's LED 15-watt, PAR38 lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of warm white light.

Specifications

Brand Name NUVO Lighting Item Name PR38 Reflector LED Lamp
Type Dimmable Designation 15PAR38/LED/25'/930/120V
Bulb Shape PAR38 Bulb Base E26 Medium
Power (Wattage) 15 W Lumens 1200 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 90
Beam Angle 25° Voltage Rating 120 V
Frequency Rating 60 Hz Material Thermoplastic
Bulb Color/Finish Silver/Clear Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 90 W
Diameter 4.72 in Maximum Overall Length 5 in
Environmental Conditions Wet Location Rated Standards cULus Wet, Energy Star Certified, FCC Compliant, RoHS Compliant
Application For Enclosed Fixture and Wet Locations UPC 045923294419

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok