phi10par30lled830f40dim

PHILIPS LIGHTING 529743 10W 120V 3000K 850LM PAR30 Medium Base Dimmable LED Single Optic Lamp, White

In Stock
Price $13.15 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:529743

Description

Philips PAR30 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design. Suitable for accent lighting.

Specifications

Brand Name Philips Lighting Item Name PAR38 Reflector LED Lamp
Type Dimmable, Long Neck Bulb Base Group Single Contact Medium Screw
Bulb Overall Shape Sealed Beam Designation 10PAR30L/LED/830/F40/DIM/ULW/120V 6/1FB
Bulb Shape PAR38L Bulb Base E26 Medium Screw
Power (Wattage) 10 W Lumens 800 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color White Color Rendering Index (CRI) 80
Beam Angle 40° Center Beam Candle Power 1600 cd
Voltage Rating 120 V Amperage Rating 86 mA
Frequency Rating 50/60 Hz Material Glass
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating 67 °C Incandescent Equivalent Wattage 75 W
Diameter 3-3/4 in Height 4-1/2 in
Maximum Overall Length 118 mm Application For Accent Lighting
UPC 046677529741

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok