phi12par38led840f40dim

529685 PAR38 Reflector LED Lamp PAR38 12 W 900 lm 4000 K Flood 40° Yes Dimmable

In Stock
Price $20.35 / EA
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:529685

Description

Lamp, Voltage Rating: 120V, Wattage: 12W, Shape: E39, Base: Single Contact Mogul Screw, Color Temperature4000K, Color Rendering Index (CRI)70, Average Life50000HR, FinishClear, Lumens900LM, Frequency50 to 60Hz, Non Dimmable, CertificationsDLC Standard

Specifications

Brand Name Philips Lighting Item Name PAR38 Reflector LED Lamp
Type Dimmable Bulb Base Group Single Contact Medium Screw
Bulb Overall Shape Sealed Beam Designation 12PAR38/LED/840/F40/DIM/ULW/120V 6/1FB
Bulb Shape PAR38 Bulb Base E26 Medium Screw
Power (Wattage) 12 W Lumens 900 lm
Color Temperature 4000 K Average Life 25000 hr
Light Color Cool White Color Rendering Index (CRI) 80
Beam Angle 40° Center Beam Candle Power 1900 cd
Voltage Rating 120 V Amperage Rating 112 mA
Frequency Rating 50/60 Hz Material Glass
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating 66 °C Incandescent Equivalent Wattage 90 W
Diameter 4-3/4 in Height 5 in
Maximum Overall Length 134 mm Application For Accent Lighting
UPC 046677529680

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok