Abbotsford
phi135par38ambf25830dim

PHILIPS LIGHTING 467761 13.5W 120V 3000K PAR38 Medium Base LED Single Optic Lamps with AirFlux Technology, White

Price $25.18 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:467761

Description

Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.

Specifications

Brand Name Philips Lighting Item Name PAR38 Reflector Bulb
Type Flood Bulb Overall Shape Reflector
Designation 13.5PAR38/AMB/F25/830/DIM ULW Bulb Shape PAR38
Bulb Base E26 Medium Power (Wattage) 13.5 W
Lumens 950 lm Color Temperature 3000 K
Average Life 25000 hr Light Color White
Color Rendering Index (CRI) 80 - 89 Beam Angle 25°
Center Beam Candle Power 4100 cd Voltage Rating 0 - 120 VAC
Amperage Rating 119 mA Bulb Color/Finish Amber
Dimmable Yes Diameter 125 mm
Maximum Overall Length 135 mm Application ACCENT & DOWNLIGHTING
UPC 046677467760

Packages

1 - UNIT - 1 6 - UNIT = (6) 384 - UNIT = 384
This website uses cookies to ensure you get the best experience on our website. Read more
Ok