phi13par38f252700dim

PHILIPS LIGHTING 454728 13W 120V 2700K 900LM PAR38 Medium Base Dimmable LED Single Optic Lamp with AirFlux Technology, Warm White

In Stock
Price $32.13 / EA
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:454728

Description

Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.

Specifications

Brand Name Philips Lighting Item Name PAR38 Reflector LED Bulb
Type LED Bulb Overall Shape Reflector
Designation 13PAR38/F25 2700 DIM SO Bulb Shape PAR38
Bulb Base E26 Medium Screw Power (Wattage) 13 W
Lumens 900 lm Color Temperature 2700 K
Average Life 50000 hr Light Color 827 Very Warm White
Color Rendering Index (CRI) 80 Beam Angle 25°
Center Beam Candle Power 5300 cd Voltage Rating 120 V
Bulb Color/Finish Frosted Dimmable Yes
Diameter 5.4 in UPC 466774547224

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok