Abbotsford
phi13par38f254000dimafro

PHILIPS LIGHTING 430082 13W 120V Philips PAR38 AirFlux Technology LED Single Optic Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:430082

Description

Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.

Specifications

Brand Name Philips Lighting Item Name PAR38 Reflector LED Lamp
Bulb Overall Shape Reflector Bulb Shape PAR38
Bulb Base E26 Medium Screw Power (Wattage) 13 W
Lumens 1000 lm Color Temperature 4000 K
Light Color Cool White Color Rendering Index (CRI) 81
Beam Angle 25° Center Beam Candle Power 5500 cd
Voltage Rating 120 V Bulb Color/Finish Clear/White
Dimmable Yes Diameter 120 mm
Maximum Overall Length 130 mm UPC 046677430085

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok