phi13par38f35827dimafso

PHILIPS LIGHTING 454744 120V 13W 35 Degree 2700K Philips PAR38 Single Optic Dimmable LED Lamp, White

In Stock
Price $37.54 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:454744

Description

Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.

Specifications

Brand Name Philips Lighting Item Name PAR38 Reflector LED Bulb
Type LED Bulb Overall Shape Reflector
Bulb Shape PAR38 Bulb Base E26 Medium
Power (Wattage) 12.5 W Lumens 900 lm
Color Temperature 2700 K Average Life 50000 hr
Light Color 827 Very Warm White Color Rendering Index (CRI) 80
Beam Angle 35° Center Beam Candle Power 2600 cd
Voltage Rating 120 V Bulb Color/Finish White/Frosted
Dimmable Yes Diameter 3.5 in
UPC 046677454746

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok