Abbotsford
phi13par38f35830dimafso

PHILIPS LIGHTING 454751 120V 13W 35 Degree 3000K Philips PAR38 Single Optic Dimmable LED Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:454751

Description

Philips Lighting, Base: E26 Medium Screw, Average Life: 50000HR, Color Rendering Index (CRI): 80, Color Temperature: 3000K, Diameter: 4.75 in, Finish: White, Lumens: 950 LM, Shape: PAR38, Size: PAR38, Type: LED, Voltage Rating: 120V, Wattage: 13WTT, DIMMABLE: Yes

Specifications

Brand Name Philips Lighting Item Name PAR38 Reflector LED Lamp
Type LED Designation 13PAR38/F35 3000 DIM SO
Bulb Shape PAR38 Bulb Base E26 Medium Screw
Power (Wattage) 13 W Lumens 950 lm
Color Temperature 3000 K Average Life 50000 hr
Color Rendering Index (CRI) 80 Voltage Rating 120 V
Bulb Color/Finish White Dimmable Yes
Diameter 4-3/4 in UPC 046677454753

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok