phi14par38led840f40dim

PHILIPS LIGHTING 529602 14W 120V 4100K 1200LM PAR38 Medium Base Dimmable LED Single Optic Lamps with AirFlux Technology, Cool White

In Stock
Price $21.65 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:529602

Description

Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.

Specifications

Brand Name Philips Lighting Item Name PAR38 Reflector LED Lamp
Type Dimmable Bulb Base Group Single Contact Medium Screw
Bulb Overall Shape Sealed Beam Designation 14PAR38/LED/840/F40/DIM/ULW/120V 6/1FB
Bulb Shape PAR38 Bulb Base E26 Medium Screw
Power (Wattage) 14 W Lumens 1200 lm
Color Temperature 4000 K Average Life 25000 hr
Light Color Cool White Color Rendering Index (CRI) 80
Beam Angle 40° Center Beam Candle Power 2500 cd
Voltage Rating 120 V Amperage Rating 120 mA
Frequency Rating 50/60 Hz Material Glass
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating 70 °C Incandescent Equivalent Wattage 120 W
Diameter 4-3/4 in Height 5 in
Maximum Overall Length 134 mm Application For Accent Lighting
UPC 046677529604

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok