phi14par38led830f40dim

PHILIPS LIGHTING 529594 14W 120V 3000K 1200LM PAR38 Medium Base Dimmable LED Single Optic Lamp with AirFlux Technology, White

In Stock
Price $22.30 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:529594

Description

Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design. Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

Specifications

Brand Name Philips Lighting Item Name PAR38 Reflector LED Lamp
Type Dimmable Bulb Base Group Single Contact Medium Screw
Bulb Overall Shape Sealed Beam Designation 14PAR38/LED/830/F40/DIM/ULW/120V 6/1FB
Bulb Shape PAR38 Bulb Base E26 Medium Screw
Power (Wattage) 14 W Lumens 1200 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color White Color Rendering Index (CRI) 80
Beam Angle 40° Center Beam Candle Power 2500 cd
Voltage Rating 120 V Amperage Rating 120 mA
Frequency Rating 50/60 Hz Material Glass
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating 70 °C Incandescent Equivalent Wattage 120 W
Diameter 4-3/4 in Height 5 in
Maximum Overall Length 134 mm Application For Accent Lighting
UPC 046677529598

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok