Abbotsford
phi15par38amb3000dim

PHILIPS LIGHTING 452631 15W 120V 3000K 1050LM PAR38 Dimmable LED Single Optic Lamp with AirFlux Technology

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:452631

Description

Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shoppingexperience with superior lighting aesthetics and optimal thermal efficiency in a sleek,lightweight design.

Specifications

Brand Name Philips Lighting Item Name PAR38 Reflector LED Lamp
Bulb Overall Shape Reflector Bulb Shape PAR38
Bulb Base E26 Medium Power (Wattage) 15 W
Color Temperature 3000 K Light Color Bright White
Bulb Color/Finish Frosted Dimmable No
Application For Indoor and Outdoor use

Packages

1 - UNIT - 1 4 - Unit - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok